Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
PVC Post 110cm with Sign A4 Holder 370445
By VFM
Order Code:
ZT1552268S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/safety/access-barriers/pvc-post-110cm-with-sign-a4-holder-370445/p/ZT1552268S
Add to quotation
View all Access Barriers
Description
Pvc Post 110cm With Sign A4 Holder 370445
Specifications
Specifications for PVC Post 110cm with Sign A4 Holder 370445
MFR Part No.
SBY18396
Depth
1260mm
Height
400mm
Width
180mm
Weight
6.64kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome