Recycled Base for Flexible/Memory Posts

Order Code: ZT1255230P

£20.99 Inc VAT (20%)
£27.9925% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Recycled Base for Moravia Flexible and Memory Posts - 60mmH

Specifications for Recycled Base for Flexible/Memory Posts
  • MFR Part No.
    291.11.145
  • Material
    Recycled Plastic
  • Type
    Flexible Traffic Post
  • Colour
    Black
  • Width
    270mm
  • Depth
    270mm
  • Height
    60mm
  • Mounting Type
    Bolt Down, 4 fixings required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome