Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Red/White Freestanding Post with Rubber Square Base 371441
By VFM
Order Code:
ZT1552317S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/access-barriers/red-white-freestanding-post-with-rubber-square-base-371441/p/ZT1552317S
Add to quotation
View all Access Barriers
Description
VFM Red/White Freestanding Post With Rubber Square Base 371441
Specifications
Specifications for Red/White Freestanding Post with Rubber Square Base 371441
MFR Part No.
SBY19000
Depth
870mm
Weight
1.8kg
Width
320mm
Height
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome