Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Red/White Post Complete with Base
By Centurion Europe
Order Code:
ZT2591050S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 +
£19.79
10%
1
Add to basket
Get it in
10-12
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/safety/access-barriers/red-white-post-complete-with-base/p/ZT2591050S
Add to quotation
View all Access Barriers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Red/White Post Complete with Base
Colour
Red/White
Material
Plastic
MFR Part No.
S0300RW
Depth
40mm
Height
900mm
Fixing Method
Free Standing
Barrier Type
Post Barrier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome