Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Reflector Bollard System - Chain Only - Yellow/Black
By Slingsby
Order Code:
ZT3407870S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/access-barriers/reflector-bollard-system-chain-only-yellow-black/p/ZT3407870S
Add to quotation
View all Access Barriers
Description
For reflector bollards.Plastic Ø 8mm, supplied in 25m pack.
Tags:
#BulkDiscount
Specifications
Specifications for Reflector Bollard System - Chain Only - Yellow/Black
Pack Quantity
25m
Diameter
8mm
Colour
Yellow/Black
Material
Plastic
Product Type
Reflector Bollard System
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome