Retractable Barrier - QM550BKOR

Order Code: ZT2115521S

£63.99 Inc VAT (20%)
£65.993% off


Description

Fitted with the key safety features of belt lock and slow retract braking system to provide a functional solution for forming customer queues. Height: 40"/1015mm, Weight: 20lbs./9kg, Post diameter: 2.5"/64mm, Base diameter: 14"/355mm, Belt width: 2"/50mm, Belt length: 8.5"/2.6m 11"/3.4m

Specifications for Retractable Barrier - QM550BKOR
  • MFR Part No.
    QM550BKOR
  • Height
    150mm
  • Width
    400mm
  • Weight
    1kg
  • Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome