Roadway Barrier, LxWxH 1210 X 400 X 810mm, Red

Order Code: ZT2719235S

£209.99 Inc VAT (20%)


Description

Roadway barrier, LxWxH 1210 x 400 x 810 mm, red. Supplied = assembled. Overall height = 810 mm. Overall width = 400 mm. Overall length = 1210 mm. Colour = red. Material = plastic. Weight = 8 kg. Purpose of use = for public use. Model = individual element. Type of mounting = free standing. Product type = roadway barriers. Made of high quality polyethylene. Versatile for quick and secure delimitation of driving lanes and parking spaces. Effectively buffers and deflects impact from cars. Plug-in connectors for quick and easy linking of sections. Optimum visibility due to bright colours. Weather and corrosion resistant. Very stable due to profiled bases, can also be filled with water or sand. Elements supplied without stoppers.

See full description
Specifications for Roadway Barrier, LxWxH 1210 X 400 X 810mm, Red
  • Material
    Plastic
  • Colour
    Red
  • Product Type
    Roadway Barriers
  • Mounting Type
    Free Standing
  • Supplied
    Assembled
  • Overall Height
    810mm
  • Overall Length
    1210mm
  • Overall Width
    400mm
  • Model
    Individual Element
  • Weight
    8kg
  • Purpose of Use
    for Public Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome