S-Line Bar For Safety Railing, For Outdoor Areas, Length 1000mm

Order Code: ZT2720124S

£209.99 Inc VAT (20%)


Description

S-Line bar for safety railing, for outdoor areas, length 1000 mm. Supplied = flat pack. Overall length = 1000 mm. Overall width = 40 mm. Overall height = 60 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = hot dip galvanised and plastic coated. Type of mounting = for screw connection. Weight = 4 kg. Panel thickness = 3 mm. Tube form = square. Place of use = outdoor use. Height above ground = 60 mm. Light safety railing for the demarcation of walkways and for guiding company internal traffic. Space saving, can also be expanded and supplemented as required. Easy bolt-together assembly, form-locking without protruding tabs or bolts. Easy assembly between posts. Includes mounting materials. Cross section 60 x 40 x 3 mm. For outdoor use. Hot dip galvanised and plastic coated, yellow.

See full description
Specifications for S-Line Bar For Safety Railing, For Outdoor Areas, Length 1000mm
  • Overall Height
    60mm
  • Colour
    Ruby Red
  • Height Above Ground
    60mm
  • Material
    Steel
  • Mounting Type
    for Screw Connection
  • Square
    Square
  • Supplied
    Flat Pack
  • Overall Width
    40mm
  • Overall Length
    1000mm
  • Application
    Outdoor Use
  • Panel Thickness
    3mm
  • Weight
    4kg
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome