S-Line Door For Safety Railing - LxWxH 905 X 30 X 475mm

Order Code: ZT2697027S

£939.99 Inc VAT (20%)
£999.996% off


Description

S-Line door for safety railing, LxWxH 905 x 30 x 475 mm, for S-Line, yellow with gas pressure spring. Supplied = flat pack. Overall length = 905 mm. Overall width = 30 mm. Overall height = 475 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = plastic coated. Type of mounting = for screw connection. Model = S-Line. Weight = 18.2 kg. Panel thickness = 2 mm. Place of use = indoor use. 90° opening inwards or outwards. Hinged to post on left or right. Can be retrofitted. With protective screen. Railing door with gas pressure spring (self-closing) for S-Line impact protection railing with centre post. The unique, newly developed fitting technology makes the railing door highly versatile to use. Can be decided on site: Hinged to post on right or left 90° opening inwards or outwards Dimensions: Door: 835 x 475 mm Door with fitting: 905 x 520 mm Frame profile: 60 x 30 mm Wall thickness: 2 mm Protective screen: 250 x 355 mm

See full description
Specifications for S-Line Door For Safety Railing - LxWxH 905 X 30 X 475mm
  • Colour
    Gentian Blue
  • Mounting Type
    For Screw Connection
  • Overall Height
    475mm
  • Finish
    Plastic Coated
  • Material
    Steel
  • Supplied
    Flat Pack
  • Overall Length
    905mm
  • Weight
    18.2kg
  • Application
    Indoor Use
  • Panel Thickness
    2mm
  • Model
    S-Line
  • Overall Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome