S-Line Post For Safety Railing, For Outdoor Areas, Corner Post

Order Code: ZT2720046S

£339.99 Inc VAT (20%)


Description

S-Line post for safety railing, for outdoor areas, corner post. Supplied = assembled. Overall length = 70 mm. Overall width = 70 mm. Overall height = 1000 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = hot dip galvanised and plastic coated. Type of mounting = with base plate for bolting in place. Model = corner post. Base plate length = 160 mm. Base plate width = 140 mm. Weight = 8 kg. Panel thickness = 3 mm. Base plate height = 10 mm. Place of use = outdoor use. Height above ground = 1000 mm. For outdoor areas. Light safety railing for the demarcation of walkways and for guiding company internal traffic. Easy bolt-together assembly, form-fitting without protruding tabs or bolts. Space-saving and expandable as desired. Sturdy, closed steel construction, 70 x 70 x 3 mm. Fixed mounting brackets for two rails. Solid base plate, 140 x 160 x 10 mm, to bolt in place. Height 1000 mm. For outdoor use Hot dip galvanised and plastic coated, yellow. On request Flexible model. Posts can be tilted up to 10°.

See full description
Specifications for S-Line Post For Safety Railing, For Outdoor Areas, Corner Post
  • Colour
    Traffic White
  • Material
    Steel
  • Supplied
    Assembled
  • Overall Height
    1000mm
  • Height Above Ground
    1000mm
  • Panel Thickness
    3mm
  • Base Plate Length
    160mm
  • Overall Width
    70mm
  • Overall Length
    70mm
  • Base Plate Height
    10mm
  • Base Plate Width
    140mm
  • Weight
    8kg
  • Application
    Outdoor Use
  • Model
    Corner Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome