Safety Barrier, For Mobile Safety Steps, WxH 640 X 600mm

Order Code: ZT2702437S

£399.99 Inc VAT (20%)


Description

Safety barrier, for mobile safety steps, WxH 640 x 600 mm. Supplied = assembled. Height = 600 mm. Width = 640 mm. Product type = accessories for platform stairs. Increases safety on the platform. Provides fall protection on the steps. Self-closing, sturdy aluminium construction with handle on both sides. Dimensions WxH 640 x 600 mm.

See full description
Specifications for Safety Barrier, For Mobile Safety Steps, WxH 640 X 600mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Platform Stairs
  • Width
    640mm
  • Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome