Safety Marker, HxWxD 1330 X 320 X 60mm, Points Right/Left

Order Code: ZT2694869S

£209.99 Inc VAT (20%)


Description

Safety marker, HxWxD 1330 x 320 x 60 mm, points right/left. Supplied = assembled. Height = 1330 mm. Width = 320 mm. Depth = 60 mm. Support dimension, bottom = 42 mm. Weight = 5.38 kg. Film = cross hatched. Product type = guide markers. Continuous support pipe on the inside for additional stability. Film area protected by wide outer edge. Good visibility in the dark. For universal safeguarding purposes on motorways and other roads. Stubs for connection to the base plate and lamp 42 mm. Reflective film pointing right/left applied to both sides. Fully assembled. With rotary lock. BASt certified (only in combination with base plate and beacon light - see Combinations)

See full description
Specifications for Safety Marker, HxWxD 1330 X 320 X 60mm, Points Right/Left
  • Product Type
    Guide Markers
  • Supplied
    Assembled
  • Height
    1330mm
  • Depth
    60mm
  • Film
    Cross Hatched
  • Width
    320mm
  • Support Diameter, Bottom
    42mm
  • Weight
    5.38kg