Scooter Parking Rail, 5 Parking Spaces, Steel 70 X 10mm, Hot Dip Galvanised

Order Code: ZT2695457S

£319.99 Inc VAT (20%)


Description

Scooter parking rail, 5 parking spaces, steel 70 x 10 mm, hot dip galvanised. Supplied = flat pack. Material = steel. Finish = hot dip galvanised. Parking spaces = 5 pcs. Overall height = 400 mm. Overall width = 800 mm. Overall depth = 70 mm. Type of mounting = for bolting in place. Wheel spacing = 290 mm. Bicycle parking = double sided. Colour = hot dip galvanised. Height above ground = 400 mm. Product type = scooter parking rails. Attractive, modern design. Protection against theft using padlock or cable lock. Promotes central and orderly parking. High quality manufacturing. Ideal as a contemporary way of parking in front of public buildings, facilities and companies. Promotes orderly parking of electric scooters and eliminates tripping hazards and illegal parking, and ensures outdoor areas remain orderly. Plastic coated support clamps prevent scratches on the handlebars.

See full description
Specifications for Scooter Parking Rail, 5 Parking Spaces, Steel 70 X 10mm, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Mounting Type
    Boting in Place
  • Product Type
    Scooter Parking Rails
  • Height Above Ground
    400mm
  • Material
    Steel
  • Overall Height
    400mm
  • Colour
    Hot Dip Galvanised
  • Supplied
    Flat Pack
  • Parking Spaces
    5
  • Overall Depth
    70mm
  • Bicycle Parking
    Double Sided
  • Overall Width
    800mm
  • Wheel Spacing
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome