Shelf Crash Guard, U-profile, Height 400mm, WxD 281 X 200mm

Order Code: ZT2733144S

£239.99 Inc VAT (20%)


Description

Shelf crash guard, U-profile, height 400 mm, WxD 281 x 200 mm. Supplied = assembled. Product type = collision guards made of steel. Shape = U-shaped. Overall width = 281 mm. Overall height = 400 mm. Colour = black, yellow. Material = steel. Type of mounting = floor attachment. Weight = 8.79 kg. Panel thickness = 6 mm. Internal width = 160 mm. Overall depth = 200 mm. Compliant with EN 15635 and BGR 234 guidelines. The use of this type of crash protection guard is compulsory for permanently located shelving which is used in conjunction with transport vehicles. Made of steel, material thickness 6 mm. With black/yellow warning markings. In accordance with EN 15635 and the BGR 234 guidelines, crash guards must be installed in front of uprights at the beginning and end of shelving units located in transport areas. Supplied with floor anchor.

See full description
Specifications for Shelf Crash Guard, U-profile, Height 400mm, WxD 281 X 200mm
  • Colour
    Black, Yellow
  • Mounting Type
    Floor Attachment
  • Overall Height
    400mm
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Collision Guards Made of Steel
  • Overall Width
    281mm
  • Weight
    8.79kg
  • Shape
    U-shaped
  • Panel Thickness
    6mm
  • Overall Depth
    200mm
  • Internal Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome