Site Fencing, Complete Set, Height 2000mm

Order Code: ZT2717033S

£1,199.99 Inc VAT (20%)


Description

Site fencing, complete set, height 2000 mm. Supplied = flat pack. Product type = site fences. Material = steel. Colour = zinc plated. Height = 2000 mm. Mesh size = 100x300 mm. Scope of delivery = 3 wall sections 2000x3500 mm, 1 wall section 2000x2200 mm, 1 door section with connection piece, 5 feet. Completely zinc plated tubular steel frame. Can be set up and taken down in minutes. Robust tubular steel frame with welded mesh. The fencing panels can be freely moved in the holders for positioning at any angle. Post 42 mm, top and bottom cross members 26.9 mm each. Mesh made of solid steel rod, approx. 4 mm. Consisting of: - 3 wall units, height x width 2000 x 3500 mm - 1 wall unit, height x width 2000 x 2200 mm - 1 door module including connection piece - 5 plastic feet Support feet/bases are required for installation - see accessories.

See full description
Specifications for Site Fencing, Complete Set, Height 2000mm
  • Product Type
    Site Fences
  • Material
    Steel
  • Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Mesh Size
    100x300mm
  • Height
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome