Site Fencing, Height X Width 1200 X 3000mm, Hot Dip Galvanised

Order Code: ZT2705500S

£249.99 Inc VAT (20%)


Description

Site fencing, height x width 1200 x 3000 mm, hot dip galvanised. Supplied = assembled. Product type = site fences. Material = steel. Colour = hot dip galvanised. Height = 1200 mm. Width = 3000 mm. Mesh size = 100x300 mm. Floor clearance = 230 mm. With all-round frame. Robust, zinc plated tubular steel frame. Quick set-up and breakdown. Exceptional stability. Low weight. Can be connected with unit connection pieces (accessories) to form a rigid barrier. All-round tubular steel frame, 38 mm. No protruding mesh rods. Mesh made of steel rods, 3.3 mm. Mesh size 100 x 300 mm. Height x width 1200 x 3000 mm. Weight approx. 12.8 kg. Support feet/bases are required for installation - see accessories.

See full description
Specifications for Site Fencing, Height X Width 1200 X 3000mm, Hot Dip Galvanised
  • Product Type
    Site Fences
  • Material
    Steel
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Mesh Size
    100x300mm
  • Width
    3000mm
  • Floor Clearance
    230mm
  • Height
    1200mm