Skipper Magnetic Receiver Clip

Order Code: ZT3081670S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Body Colour: Black.
Colour: Black.
Depth mm: 23.
Dimensions: H x W x D mm: 100 x 80 x 23.
Height mm: 100.
Material: Plastic.
Type: Magnetic receiving clip.
Use With: Skipper unit.
Weight kg: 0.06.
Width mm: 80.Compatible with the Skipper and Skipper XS. H x W x D - 100 x 80 x 23mm. Weight - 0.045kg.

See full description
Specifications for Skipper Magnetic Receiver Clip
  • Colour
    Black
  • Type
    Magnetic Receiving Clip
  • Material
    Plastic
  • Use With
    Skipper unit
  • Depth
    23mm
  • Height
    100mm
  • Width
    80mm
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome