Skipper Suction Pad Holder/Receiver

Skipper Suction Pad Holder/Receiver

Order Code: ZT3081623SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Body Colour: Orange/Black.
Colour: Orange.
Colour: Orange/Black.
Depth mm: 117.
Dimensions: H x W x D mm: 45 x 78 x 117.
Height mm: 45.
Material: Plastic.
Use With: Skipper XS unit.
Weight kg: 0.065.
Width mm: 78.Designed to attach the Skipper™ XS unit to fixed postions or act as a tape end receiver for bot the Skipper and Skipper XS. Attach to high gloss surfaces or glass. Quick to use. H x W x D - 45 x 78 x 117mm. Weight - 0.065kg.

See full description
Specifications for Skipper Suction Pad Holder/Receiver
  • Material
    Plastic
  • Colour
    Orange/Black
  • Height
    45mm
  • Depth
    117mm
  • Width
    78mm
  • Body Colour
    Orange/Black
  • Use With
    Skipper XS unit