Skipper Wall Support Bracket

Order Code: ZT3081493S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Body Colour: Black.
Colour: Black.
Depth mm: 130.
Dimensions: H x W x D mm: 168 x 124 x 130.
Height mm: 168.
Material: Plastic.
Type: Standard walll support bracket.
Use With: Skipper unit.
Weight kg: 0.17.
Width mm: 124.Compatible with the Skipper. Allows the Skipper to be used in a fixed position without the need for a post or cone. H x W x D - 168 x 124 x 130mm. Weight - 0.17kg.

See full description
Specifications for Skipper Wall Support Bracket
  • Colour
    Black
  • Material
    Plastic
  • Weight
    0.17kg
  • Use With
    Skipper unit
  • Height
    168mm
  • Width
    124mm
  • Depth
    130mm
  • Body Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome