Skipper XS Retractable Belt Barrier

Order Code: ZT3081622S

£129.99 Inc VAT (20%)


Description

Belt Colour: Red/White.
Body Colour: Orange.
Body Material: Plastic.
Colour: Orange.
Depth mm: 145.
Dimensions: H x W x D mm: 126 x 145 x 145.
Height mm: 126.
Material: Plastic.
Webbing Colour: Red/White.
Webbing Length m: 9.
Webbing Length mm: 9000.
Weight kg: 0.7.
Width mm: 145.Designed for use without a cone. Extra-long expanding 9m retractable belt. Quick and easy to create safety cordons. H x W x D - 126 x 145 x 145mm. Weight - 0.7kg. Manufactured in the UK. Printed tapes available on request. Range of accessories for use on the move.

See full description
Specifications for Skipper XS Retractable Belt Barrier
  • Colour
    Orange
  • Material
    Plastic
  • Webbing Length
    9000mm
    9m
  • Webbing Colour
    Red/White
  • Depth
    145mm
  • Height
    126mm
  • Body Colour
    Orange
  • Belt Colour
    Red/White
  • Width
    145mm
  • Body Material
    Plastic
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome