Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
SMG09B Machine Guard Bollard
By GPC Industries
Order Code:
ZT1718157S
£179.99
Inc VAT (20%)
£189.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/safety/access-barriers/smg09b-machine-guard-bollard/p/ZT1718157S
Add to quotation
View all Access Barriers
Description
Description: Safety Bollard
Height mm: 915
Mounting Plate Size mm: 200 x 200
Weight kg: 10
See full description
Tags:
#ReducedPrice
Specifications
Specifications for SMG09B Machine Guard Bollard
Product Type
Safety Bollard
Height
915mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome