Special Triangular Key, DIN 3223, For Barrier Posts, Steel

Order Code: ZT2736580S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.695%


Description

Special triangular key, DIN 3223, for barrier posts, steel. Supplied = assembled. Product type = accessories for barrier posts. Material = steel. Colour = silver.

Specifications for Special Triangular Key, DIN 3223, For Barrier Posts, Steel
  • Colour
    Silver
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Accessories for Barrier Posts