Stackable Safety Barriers

Order Code: ZT3079894S

£209.99 Inc VAT (20%)
£249.9916% off


Description

Height mm: 1005.
Length mm: 2000.
Material: Polypropylene panel with Recycled PVC feet.
Pack Quantity: 1.
Product Technical Data: GTIN: 5052105169040.
Height mm: 1005.
Length mm: 2000.
Material: Polypropylene panel with Recycled PVC feet.
Pack Quantity: 1.
Type: Barrier.
.
Product Type: Barrier.
Type: Barrier. Easy to carry, use and assemble. Can be stacked 40 high. Struts give extra stability and prevent public from entering the work zone. Easily joined together. Use in a linear or box system, even on the most uneven of surfaces. Attach battery operated warning lamps. Weight: 14. 6kg. Height: 1005mm. Length of single barrier: 1932mm (with link connector: 2000mm) Conforms to BS8442-2006. Reflective top panel meets class 2 requirements. Barrier trolley 401585 holds 12 barriers. Hinge link connectors 358785 supplied in packs of 10.

See full description
Specifications for Stackable Safety Barriers
  • Pack Quantity
    1
  • Height
    1005mm
  • Length
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome