Stainless steel barrier post, 102 mm, with solar lamp head, for bolting in place, fixed. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 165 mm. Base plate design = round. Design of head = flat light head with solar cell. Tube form = round. Lock type = without lock. Weight = 8 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology. Lights up self sufficiently when it is dark and without an additional power supply. The integrated rechargeable battery is recharged by the solar cell during the day. The self righting model is a barrier post that inclines by 30 degree upon impact without sustaining damage. It then automatically rights itself again.