Stainless Steel Barrier Post, Ø102mm, With Solar Lamp Head, For Bolting In Place, Self-Righting

Order Code: ZT2691010S

£929.99 Inc VAT (20%)


Description

Stainless steel barrier post, 102 mm, with solar lamp head, for bolting in place, self-righting. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = self-righting. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 141 mm. Base plate design = round. Design of head = flat light head with solar cell. Tube form = round. Lock type = without lock. Weight = 9.1 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology. Lights up self sufficiently when it is dark and without an additional power supply. The integrated rechargeable battery is recharged by the solar cell during the day. The self righting model is a barrier post that inclines by 30 degree upon impact without sustaining damage. It then automatically rights itself again.

See full description
Specifications for Stainless Steel Barrier Post, Ø102mm, With Solar Lamp Head, For Bolting In Place, Self-Righting
  • Material
    Stainless Steel
  • Design
    Self-Righting
  • Finish
    Ground
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Without Lock
  • Square
    Round
  • Base Plate Design
    Round
  • Post Dimensions
    102mm
  • Shape
    Round
  • Application
    Indoor and Outdoor Use
  • Base Plate Dimensions
    141mm
  • Weight
    9.1kg
  • Post Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome