Stainless Steel Barrier Post - Ø102mm

Order Code: ZT2691063S

£699.99 Inc VAT (20%)


Description

Stainless steel barrier post, 102 mm, with solar lamp head, for concreting in, ground sleeve, triangular lock. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = flat light head with solar cell. Depth below ground = 260 mm. Tube form = round. Lock type = triangular DIN 3223. Weight = 12.2 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology. Lights up self sufficiently when it is dark and without an additional power supply. The integrated rechargeable battery is recharged by the solar cell during the day. The self righting model is a barrier post that inclines by 30 degree upon impact without sustaining damage. It then automatically rights itself again.

See full description
Specifications for Stainless Steel Barrier Post - Ø102mm
  • Material
    Stainless Steel
  • Design
    Removable
  • Finish
    Ground
  • Mounting Type
    Setting In Concrete
  • Overall Height
    1160mm
  • Mounting
    With Ground Sleeve
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Triangular DIN 3223
  • Square
    Round
  • Depth Below Ground
    260mm
  • Application
    Indoor and Outdoor Use
  • Post Dimensions
    102mm
  • Weight
    12.2kg
  • Shape
    Round
  • Post Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome