Stainless Steel Barrier Post, Drive Over Head, For Concreting In, Triangle Lock

Order Code: ZT2691337S

£1,099.99 Inc VAT (20%)


Description

Stainless steel barrier post, drive over head, for concreting in, triangle lock. Supplied = assembled. Overall height = 2060 mm. Height above ground = 900 mm. Post dimensions = 70x70 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = can be lowered. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = outdoor use. Design of head = drive over head. Depth below ground = 1160 mm. Tube form = square. Lock type = triangular DIN 3223. Weight = 6.7 kg. Product type = bollards/barrier posts made of stainless steel. For individual use in pedestrian zones and parks. Particularly easy to use. With reliable locking system.

See full description
Specifications for Stainless Steel Barrier Post, Drive Over Head, For Concreting In, Triangle Lock
  • Material
    Stainless Steel
  • Finish
    Ground
  • Design
    Can Be Lowered
  • Mounting Type
    Setting In Concrete
  • Overall Height
    2060mm
  • Supplied
    Assembled
  • Mounting
    With Ground Sleeve
  • Height Above Ground
    900mm
  • Lock Type
    Triangular DIN 3223
  • Square
    Square
  • Weight
    6.7kg
  • Depth Below Ground
    1160mm
  • Post Colour
    Stainless Steel
  • Shape
    Square
  • Application
    Outdoor Use
  • Post Dimensions
    70x70mm
  • Head Design
    Drive Over Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome