Stainless Steel Barrier Post - Drive Over Head

Order Code: ZT2691278S

£1,199.99 Inc VAT (20%)


Description

Stainless steel barrier post, drive over head, double locking option, for concreting in, profile cylinder. Supplied = assembled. Overall height = 2060 mm. Height above ground = 900 mm. Post dimensions = 70x70 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = can be lowered. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = outdoor use. Design of head = drive over head. Depth below ground = 1160 mm. Tube form = square. Lock type = profile cylinder. Weight = 6.7 kg. Product type = bollards/barrier posts made of stainless steel. For individual use in pedestrian zones and parks. Particularly easy to use. With reliable locking system. The post can be locked when it has been lowered, and cannot be opened without the matching key.

See full description
Specifications for Stainless Steel Barrier Post - Drive Over Head
  • Material
    Stainless Steel
  • Design
    Can Be Lowered
  • Finish
    Ground
  • Mounting Type
    Setting In Concrete
  • Overall Height
    2060mm
  • Supplied
    Assembled
  • Mounting
    With Ground Sleeve
  • Height Above Ground
    900mm
  • Lock Type
    Profile Cylinder
  • Square
    Square
  • Head Design
    Drive Over Head
  • Post Dimensions
    70x70mm
  • Post Colour
    Stainless Steel
  • Weight
    6.7kg
  • Shape
    Square
  • Depth Below Ground
    1160mm
  • Application
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome