Stainless Steel Barrier Post with Chain Head 76 mm

Order Code: ZT3462743S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Stainless steel barrier post, with chain head, for concreting in, Ø 76 mm. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = fixed. Type of mounting = for setting in concrete. Place of use = indoor and outdoor use. Design of head = chain head. Depth below ground = 260 mm. Tube form = round. Weight = 4 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post with Chain Head 76 mm
  • Product Type
    Bollards/Barrier Posts
  • Depth Below Ground
    260mm
  • Diameter
    76mm
  • Finish
    Ground
  • Material
    Stainless Steel
  • Overall Height
    1160mm
  • Height Above Ground
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome