Stainless Steel Barrier Post - With Chain Head - For Bolting In Place, Ø76mm, Folding, Triangular Lock

Order Code: ZT2691035S

£599.99 Inc VAT (20%)


Description

Stainless steel barrier post, with chain head, for bolting in place, 76 mm, folding, triangular lock. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 100x200 mm. Base plate design = rectangular. Design of head = chain head. Height when folded = 100 mm. Lock type = triangular DIN 3223. Weight = 4.8 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post - With Chain Head - For Bolting In Place, Ø76mm, Folding, Triangular Lock
  • Material
    Stainless Steel
  • Design
    Folding
  • Finish
    Ground
  • Mounting Type
    Bolting In Place
  • Overall Height
    900mm
  • Supplied
    Assembled
  • Mounting
    With Base Plate
  • Height Above Ground
    900mm
  • Lock Type
    Triangular DIN 3223
  • Weight
    4.8kg
  • Application
    Indoor and Outdoor Use
  • Post Colour
    Stainless Steel
  • Head Design
    Chain Head
  • Post Dimensions
    76mm
  • Base Plate Dimensions
    100x200mm
  • Height When Folded
    100mm
  • Base Plate Design
    Rectangular