Stainless Steel Barrier Post, With Chain Head, For Bolting In Place, Ø76mm, Folding

Order Code: ZT2691070S

£599.99 Inc VAT (20%)


Description

Stainless steel barrier post, with chain head, for bolting in place, 76 mm, folding. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 165 mm. Base plate design = round. Design of head = chain head. Height when folded = 100 mm. Lock type = without lock. Weight = 4.7 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post, With Chain Head, For Bolting In Place, Ø76mm, Folding
  • Material
    Stainless Steel
  • Finish
    Ground
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Mounting
    With Base Plate
  • Overall Height
    900mm
  • Height Above Ground
    900mm
  • Lock Type
    Without Lock
  • Weight
    4.7kg
  • Base Plate Design
    Round
  • Application
    Indoor and Outdoor Use
  • Height When Folded
    100mm
  • Head Design
    Chain Head
  • Post Dimensions
    76mm
  • Base Plate Dimensions
    165mm
  • Post Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome