Stainless Steel Barrier Post - With Chain Head - For Concreting In With Ground Sleeve, Ø60mm, Triangular Lock

Order Code: ZT2690959S

£339.99 Inc VAT (20%)


Description

Stainless steel barrier post, with chain head, for concreting in with ground sleeve, 60 mm, triangular lock. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = chain head. Depth below ground = 260 mm. Tube form = round. Lock type = triangular DIN 3223. Weight = 5.1 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post - With Chain Head - For Concreting In With Ground Sleeve, Ø60mm, Triangular Lock
  • Material
    Stainless Steel
  • Finish
    Ground
  • Design
    Removable
  • Mounting Type
    Setting in Concrete
  • Supplied
    Assembled
  • Overall Height
    1160mm
  • Mounting
    With Ground Sleeve
  • Height Above Ground
    900mm
  • Lock Type
    Triangular DIN 3223
  • Square
    Round
  • Depth Below Ground
    260mm
  • Post Colour
    Stainless Steel
  • Head Design
    Chain Head
  • Post Dimensions
    60mm
  • Shape
    Round
  • Weight
    5.1kg
  • Application
    Indoor and Outdoor Use
  • Tube Form
    Round