Stainless Steel Barrier Post - With Chain Head - For Concreting In With Ground Sleeve, Ø76mm, With Ground Sleeve, Profile Cylinder

Order Code: ZT2690898S

£499.99 Inc VAT (20%)


Description

Stainless steel barrier post, with chain head, for concreting in with ground sleeve, 76 mm, with ground sleeve, profile cylinder. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = chain head. Depth below ground = 260 mm. Tube form = round. Lock type = profile cylinder. Weight = 5.8 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post - With Chain Head - For Concreting In With Ground Sleeve, Ø76mm, With Ground Sleeve, Profile Cylinder
  • Material
    Stainless Steel
  • Finish
    Ground
  • Design
    Removable
  • Mounting Type
    Setting in Concrete
  • Supplied
    Assembled
  • Mounting
    With Ground Sleeve
  • Overall Height
    1160mm
  • Height Above Ground
    900mm
  • Lock Type
    Profile Cylinder
  • Square
    Round
  • Application
    Indoor and Outdoor Use
  • Post Dimensions
    76mm
  • Weight
    5.8kg
  • Shape
    Round
  • Head Design
    Chain Head
  • Depth Below Ground
    260mm
  • Post Colour
    Stainless Steel
  • Tube Form
    Round