Stainless Steel Barrier Post, With End Cap, Base Plate To Bolt In Place, Ø76mm, Profile Cylinder

Order Code: ZT2691608S

£599.99 Inc VAT (20%)


Description

Stainless steel barrier post, with end cap, base plate to bolt in place, 76 mm, profile cylinder. Supplied = assembled. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 100x200 mm. Base plate design = rectangular. Design of head = round head. Height when folded = 100 mm. Tube form = round. Lock type = profile cylinder. Weight = 4.9 kg. Product type = bollards/barrier posts made of stainless steel. High quality, elegant design. Weather resistant and completely corrosion proof (stainless steel to DIN 1.4301) Maintenance free, reliable technology. Finely ground surface as standard. With various mounting options for every requirement: To secure entrances or car parks in outdoor areas. - For setting in concrete - With base plate to bolt in place - With removable ground sleeve for setting in concrete For protection against falling on stairs or to provide protection around traffic routes in parking garages. - With base plate to bolt in place - With removable ground sleeve to glue in place or bolt in place (installation depth only 35 mm) , barrier posts with bayonet lock Stainless steel barrier posts available in different models on request.

See full description
Specifications for Stainless Steel Barrier Post, With End Cap, Base Plate To Bolt In Place, Ø76mm, Profile Cylinder
  • Lock Type
    Profile Cylinder
  • Mounting Type
    Boting in Place
  • Height Above Ground
    900mm
  • Design
    Folding
  • Mounting
    With Base Plate
  • Material
    Stainless Steel
  • Finish
    Ground
  • Square
    Round
  • Supplied
    Assembled
  • Post Colour
    Stainless Steel
  • Height When Folded
    100mm
  • Base Plate Dimensions
    100x200mm
  • Post Dimensions
    76mm
  • Base Plate Design
    Rectangular
  • Shape
    Round
  • Head Design
    Round Head
  • Weight
    4.9kg
  • Application
    Indoor and Outdoor Use
  • Tube Form
    Round