Stainless Steel Barrier Post, With End Cap, Base Plate To Bolt In Place, Ø76mm, Triangular Lock

Order Code: ZT2691539S

£639.99 Inc VAT (20%)


Description

Stainless steel barrier post, with end cap, base plate to bolt in place, 76 mm, triangular lock. Supplied = assembled. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 100x200 mm. Base plate design = rectangular. Design of head = round head. Height when folded = 100 mm. Tube form = round. Lock type = triangular DIN 3223. Weight = 5 kg. Product type = bollards/barrier posts made of stainless steel. High quality, elegant design. Weather resistant and completely corrosion proof (stainless steel to DIN 1.4301) Maintenance free, reliable technology. Finely ground surface as standard. With various mounting options for every requirement: To secure entrances or car parks in outdoor areas. - For setting in concrete - With base plate to bolt in place - With removable ground sleeve for setting in concrete For protection against falling on stairs or to provide protection around traffic routes in parking garages. - With base plate to bolt in place - With removable ground sleeve to glue in place or bolt in place (installation depth only 35 mm) , barrier posts with bayonet lock Stainless steel barrier posts available in different models on request.

See full description
Specifications for Stainless Steel Barrier Post, With End Cap, Base Plate To Bolt In Place, Ø76mm, Triangular Lock
  • Material
    Stainless Steel
  • Design
    Folding
  • Finish
    Ground
  • Mounting Type
    Bolting In Place
  • Supplied
    Assembled
  • Mounting
    With Base Plate
  • Height Above Ground
    900mm
  • Lock Type
    Triangular DIN 3223
  • Square
    Round
  • Shape
    Round
  • Weight
    5kg
  • Application
    Indoor and Outdoor Use
  • Post Dimensions
    76mm
  • Base Plate Design
    Rectangular
  • Height When Folded
    100mm
  • Base Plate Dimensions
    100x200mm
  • Post Colour
    Stainless Steel
  • Head Design
    Round Head
  • Tube Form
    Round