Stainless steel barrier post, with pointed head, for bolting in place, Ø 102 mm, fixed. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 165 mm. Base plate design = round. Design of head = pointed head. Tube form = round. Lock type = without lock. Weight = 5.9 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.