Stainless Steel Barrier Post with Pointed Head 102 mm

Order Code: ZT3613794S

£399.99 Inc VAT (20%)


Description

Stainless steel barrier post, with pointed head, for concreting in, Ø 102 mm. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = fixed. Type of mounting = for setting in concrete. Place of use = indoor and outdoor use. Design of head = pointed head. Depth below ground = 260 mm. Tube form = round. Lock type = without lock. Weight = 6.5 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post with Pointed Head 102 mm
  • Overall Height
    1160mm
  • Application
    Indoor and outdoor use
  • Finish
    Ground
  • Product Type
    Bollards/Barrier Posts
  • Depth Below Ground
    260mm
  • Diameter
    102mm
  • Post Colour
    Stainless Steel
  • Lock Type
    Without Lock
  • Height Above Ground
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome