Stainless Steel Barrier Post - With Pointed Head - For Concreting In With Ground Sleeve, Ø76mm, Removable

Order Code: ZT2690987S

£419.99 Inc VAT (20%)


Description

Stainless steel barrier post, with pointed head, for concreting in with ground sleeve, 76 mm, removable. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 76 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = pointed head. Depth below ground = 260 mm. Tube form = round. Lock type = without lock. Weight = 6.6 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology.

See full description
Specifications for Stainless Steel Barrier Post - With Pointed Head - For Concreting In With Ground Sleeve, Ø76mm, Removable
  • Material
    Stainless Steel
  • Design
    Removable
  • Finish
    Ground
  • Mounting Type
    Setting in Concrete
  • Overall Height
    1160mm
  • Mounting
    With Ground Sleeve
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Without Lock
  • Square
    Round
  • Head Design
    Pointed Head
  • Weight
    6.6kg
  • Post Dimensions
    76mm
  • Depth Below Ground
    260mm
  • Post Colour
    Stainless Steel
  • Shape
    Round
  • Application
    Indoor and Outdoor Use
  • Tube Form
    Round