Stainless Steel Connecting Link, Screw-On, Material Ø5mm, Internal Link 39mm

Order Code: ZT2743496S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Stainless steel connecting link, screw-on, material 5 mm, internal link 39 mm. Supplied = assembled. Link thickness = 5 mm. Product type = accessories for barrier posts. Material 5 mm, internal link 39 mm.

Specifications for Stainless Steel Connecting Link, Screw-On, Material Ø5mm, Internal Link 39mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Barrier Posts
  • Link Thickness
    5mm
  • Diameter
    5mm
  • Material
    Stainless Steel
  • Size
    �5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome