STANDARD Mounting Post, HxØ1000 X 60mm, With Base Plate For Bolting In Place

Order Code: ZT2687859S

£239.99 Inc VAT (20%)


Description

STANDARD mounting post, Hx 1000 x 60 mm, with base plate for bolting in place. Supplied = pre-assembled, final assembly by customer. Material = sheet steel. Tube diameter = 60 mm. Overall height = 1000 mm. Type of mounting = with base plate to bolt in place. Colour = hot dip galvanised. Product type = accessories for outdoor cleaners. Sturdy base plate for bolting in place. Base plate material 6 mm sheet steel, 300 mm. Sheet steel hot dip galvanised in accordance with EN ISO 1461.

See full description
Specifications for STANDARD Mounting Post, HxØ1000 X 60mm, With Base Plate For Bolting In Place
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Overall Height
    1000mm
  • Tube Diameter
    60mm
  • Product Type
    Accessories for Outdoor Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome