Steel Anchoring Plate, Zinc Plated, For Mobile Fencing, Length X Width 150 X 130mm

Steel Anchoring Plate, Zinc Plated, For Mobile Fencing, Length X Width 150 X 130mm

Order Code: ZT2717013SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Steel anchoring plate, zinc plated, for mobile fencing, length x width 150 x 130 mm. Supplied = assembled. Length = 150 mm. Width = 130 mm. Height = 160 mm. Material = sheet steel, galvanised. Weight = 2 kg. Product type = accessories for barrier fencing/site fencing. Zinc plated, to bolt to a suitable surface - length x width 150 x 150 mm.

Specifications for Steel Anchoring Plate, Zinc Plated, For Mobile Fencing, Length X Width 150 X 130mm
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Height
    160mm
  • Width
    130mm
  • Length
    150mm
  • Weight
    2kg