Steel Footplate, Zinc Plated, For Mobile Fencing, Length X Width 700 X 500mm

Order Code: ZT2717035S

£209.99 Inc VAT (20%)


Description

Steel footplate, zinc plated, for mobile fencing, length x width 700 x 500 mm. Supplied = assembled. Height = 185 mm. Length = 700 mm. Width = 500 mm. Product type = accessories for barrier fencing/site fencing. Zinc plated, no danger of tripping in tight spaces - length x width 700 x 500 mm.

Specifications for Steel Footplate, Zinc Plated, For Mobile Fencing, Length X Width 700 X 500mm
  • Supplied
    Assembled
  • Height
    185mm
  • Length
    700mm
  • Width
    500mm