Steel Post for Barrier Tape

Order Code: ZT3413588S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Quick and easy to use stand that can be simply pushed into the ground for quick deployment.Ideal for use with barrier tapes.Features a forged steel pointed tip.H x Dia. - 1250 x 12mm.Weight - 2kg.

Specifications for Steel Post for Barrier Tape
  • Diameter
    12mm
  • Material
    Steel
  • Height
    1250mm
  • Product Type
    Post for Barrier Tape
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome