Storage And Transport Rack For Barrier Fencing, For 20 Barriers, Zinc Plated

Order Code: ZT2747492S

£1,099.99 Inc VAT (20%)


Description

Storage and transport rack for barrier fencing, for 20 barriers, zinc plated. Supplied = assembled. Finish = zinc plated. Height = 190 mm. Length = 2230 mm. Width = 1140 mm. Weight = 75 kg. Product type = accessories for barrier fencing/site fencing. Secure and stable for 20 barrier sections. The rack is suitable for handling with a forklift or crane. Zinc plated, and therefore weather resistant. Weight 80 kg.

Specifications for Storage And Transport Rack For Barrier Fencing, For 20 Barriers, Zinc Plated
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Height
    190mm
  • Length
    2230mm
  • Weight
    75kg
  • Width
    1140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome