Storage And Transport Rack, For Mobile Fencing, For 25 Mobile Fence Units

Order Code: ZT2718182S

£1,099.99 Inc VAT (20%)


Description

Storage and transport rack, for mobile fencing, for 25 mobile fence units. Supplied = assembled. Height = 170 mm. Length = 3555 mm. Width = 1017 mm. Weight = 93 kg. Product type = accessories for barrier fencing/site fencing. For 25 mobile fencing units, with forklift pockets and welded eyelets for crane transport - length x width x height 3550 x 1000 x 250 mm. Only suitable for site fencing with a length of 3550 mm.

See full description
Specifications for Storage And Transport Rack, For Mobile Fencing, For 25 Mobile Fence Units
  • Supplied
    Assembled
  • Weight
    93kg
  • Width
    1017mm
  • Height
    170mm
  • Length
    3555mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome