Support clamp set, for 5 scooters, hot dip galvanised, black. Supplied = flat pack. Colour = hot dip galvanised, black. Product type = accessories for scooter parking rails. Ideally suited for electric scooters. Plastic coating prevents scratches on the handlebars. Protection against theft using padlock or cable lock. Set of support clamps (5 pieces) for GILA parking rail and scooter parking rails (see Combinations) Made of hot dip galvanised, black coated steel. With a 20 mm hole for padlocks or cable locks to prevent theft. Inner diameter: 60 mm, outer diameter: 120 mm. Incl. screws and nuts.