SwitchROLL Accessory Set, Small Nubs, Length 295 mm, Black

Order Code: ZT3148270S

£79.99 Inc VAT (20%)


Description

switchROLL accessory set, small nubs, length 295 mm, black. Colour = black. Length = 295 mm. Diameter = 162 mm. Supplements an existing roller. Surface with small nubs for a pleasant massage. Space saving storage. Easy to clean. Surface set as an accessory for the switchROLL. Large range of different models, easy to change. Fascial rollers relieve tension and pain by means of self-massage. Different accessory sets ensure the switchROLL can adapt to your condition on any given day, for specific training routines or a gentle massage. Simply add these accessory sets to the complete roller - it is practical to use and sustainable. The extremely stable, durable core of the roller and the hardwearing surfaces easily withstand intensive training, even over the long term. Black - high degree of hardness for athletes and intense massage effect Accessory set for switchROLL small nubs: the surface provides a pleasant massage, intensively kneading the connective tissue and improving the skin's appearance. The small nubs stimulate circulation of the blood and loosen fibrous adhesions and tension with long-term use.

See full description
Specifications for SwitchROLL Accessory Set, Small Nubs, Length 295 mm, Black
  • Colour
    Black
  • Product Type
    Accessory Set
  • Length
    295mm
  • Diameter
    162mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome