Tall Mobile Expanding Barrier

Order Code: ZT3081541S

£499.99 Inc VAT (20%)


Description

Colour: Yellow/black.
Height mm: 1700.
Max. Extended Length mm: 4200.Ideal solution in warehouses and car parks. Steel barrier expands up to 4200mm. Supplied on castors (braked) Post height - 1700mm. Colour - yellow.

Specifications for Tall Mobile Expanding Barrier
  • Colour
    Yellow/Black
  • Height
    1700mm
  • Material
    Steel
  • Product Type
    Mobile Expanding Barrier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome