Telescopic Steel Security Post

Order Code: ZT3079572S

£239.99 Inc VAT (20%)


Description

Depth mm: 740.
Finish: Steel.
Height mm: 550.
Material: 70mm square toughened steel.
Product Type: Accessories.
Type: Keyed alike.Highly visible deterrent. 70mm square toughened steel. Keyed alike or supplied with a padlock. Height 550mm. Submerged depth 740mm. Zinc plated.

See full description
Specifications for Telescopic Steel Security Post
  • Finish
    Steel
  • Material
    70mm square toughened steel
  • Depth
    740mm
  • Height
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome