Tensacone Retractable Cone Barriers

Order Code: ZT3081992S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£73.598%


Description

Colour: Orange.
Height mm: 230.
Length mm: 4.
Product Type: Cone barrier systems.
Webbing Colour: Red/white.Designed to fit over most standard traffic cones. Choice of standard high visibilty webbing or Nightview™ reflective webbing. Contains 3.65m of high visibility red/white chevron webbing.

See full description
Specifications for Tensacone Retractable Cone Barriers
  • Colour
    Orange
  • Height
    230mm
  • Length
    4mm
  • Webbing Length
    3.65m
  • Webbing Colour
    Red/White
  • Product Type
    Cone Barrier Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome